Eaton D5PR3T D5 General Purpose Relay

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D5PR3T
  • Rexel Part Number:

    113237
  • UPC:

    782114466117

General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V.

$ 26.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D5PR3T

Rexel Part # 113237

UPC 782114466117

UNSPSC 39121516

Amps 16

Mounting Socket

Poles 3

Type 3PDT

Volts AC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch