Eaton D7PF3AT1 General Purpose Relay, 11 Blade, 3PDT, 24V DC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D7PF3AT1
  • Rexel Part Number:

    214899
  • UPC:

    782116484935

General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 15 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

$ 22.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D7PF3AT1

Rexel Part # 214899

UPC 782116484935

UNSPSC 39122326

Amps 15

Base 11-Blade

Mounting Socket

Poles 3

Type 3PDT

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch