Square D RXM2AB3BD Relay, Miniature, Plug In, 8 Blade, 12A, 24VDC Coil, 250VAC, 2PDT

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RXM2AB3BD
  • Rexel Part Number:

    846859
  • UPC:

    785901876618

Relay, Miniature, Plug In, 8 Blade, 12 Amp, 24 Volt DC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, with LED, without Test Button, and Lock Down Door, 10 per Package

$ 5.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RXM2AB3BD

Rexel Part # 846859

UPC 785901876618

UNSPSC 39122326

Amps 12

Base 8-Blade

Family / Style RXM

Mounting Socket

Poles 2

Type Relay

Volts AC 250

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch