Eaton D3PA3-A2 Socket, Octal, 11 Pin, Screw & Clamp Terminals

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D3PA3-A2
  • Rexel Part Number:

    200978
  • UPC:

    782114159774

11 Pin Octal Base Socket, 15 Amp @ 300V, 5 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates.

$ 12.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D3PA3-A2

Rexel Part # 200978

UPC 782114159774

UNSPSC 39121547

Amps 15

Base 11-Pin

Family / Style D3

Mounting DIN Rail

Type Socket

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch