Square D 8501NR61 Relay, Socket, 11 Pin, 5A, 600VAC, DIN Rail Mount, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501NR61
  • Rexel Part Number:

    18224
  • UPC:

    78590158367

Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Single Tier, Screw Clamp, Terminals

$ 18.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501NR61

Rexel Part # 18224

UPC 78590158367

UNSPSC 39121547

Amps 5

Base 8-Pin

Family / Style 8501

Mounting DIN Rail

Type Relay Socket

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch