Square D 8501NR62 Relay, Socket, 11 Pin, 5A, 600VAC, DIN Rail Mount, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501NR62
  • Rexel Part Number:

    18205
  • UPC:

    78590158371

Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals

$ 18.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501NR62

Rexel Part # 18205

UPC 78590158371

UNSPSC 39122335

Amps 5

Base 11-Pin

Family / Style 8501

Mounting DIN Rail

Type Relay Socket

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch