Allen-Bradley 700-HA33A1 Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HA33A1
  • Rexel Part Number:

    28760
  • UPC:

    78118031258

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 120 Volt AC Coil, 3-Pole Double Throw

$ 26.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HA33A1

Rexel Part # 28760

UPC 78118031258

UNSPSC 39121515

Amps 10

Family / Style 700-HA

Poles 3

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch