Allen-Bradley 700-HRV52TU24 Timing Relay, Multi Function, 11-Pin, 24-48VAC, 12-48VDC, 2PDT

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HRV52TU24
  • Rexel Part Number:

    47431
  • UPC:

    61132048021

Relay, Timing, Multi Function, 11 Pin, 24 to 48 Volt AC, 12 to 48 Volt DC, On-Delay, Off-Delay, One Shot, Repeat Cycle, Off Start, Repeat Cycle, On Start, Signal On/Off Delay, Delayed One Shot

$ 155.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HRV52TU24

Rexel Part # 47431

UPC 61132048021

UNSPSC 39122329

Base 11-Pin

Family / Style 700-HR

Mounting Socket

Poles 2

Type Relay

Volts AC Control Range 24

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch