Allen-Bradley 700-HT22AU24 Timing Relay, 11-Pin, Tube Base, Off-Delay, 24VDC, 2PDT

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HT22AU24
  • Rexel Part Number:

    31684
  • UPC:

    78118045971

Relay, Timing, 11 Pin, Tube Base, Off-Delay, 24 Volt DC, 2 Pole, Double Throw, 0.1 to 10 Seconds, Range

$ 133.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HT22AU24

Rexel Part # 31684

UPC 78118045971

UNSPSC 39122329

Base 11-Pin

Family / Style 700-HT

Mounting Socket

Poles 2

Range 0.1 - 10 second

Type Relay

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch