Eaton D3PF3AA Relay, Ice Cube, D3, 11 Pin, 16A, 120VAC, 3PDT, General Purpose

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D3PF3AA
  • Rexel Part Number:

    183245
  • UPC:

    782113721552

General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF3A

$ 25.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D3PF3AA

Rexel Part # 183245

UPC 782113721552

UNSPSC 39121515

Amps 16

Base 11-Pin

Family / Style D3

Mounting Socket

Poles 3

Type 3PDT

Volts AC 300

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch