Eaton D3PF3AT Relay, Ice Cube, D3, 11 Pin, 16A, 24VAC, 2PDT, General Purpose

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 11-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2T

$ 25.57 / EA

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D3PF3AT

Rexel Part # 527886

UPC 78211372091

UNSPSC 39121515

Amps 16

Base 11-Pin

Family / Style D3

Mounting Socket

Poles 3

Type 3PDT

Volts AC 300

Volts AC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch