Eaton D5PF2AT1 Relay, Ice Cube, D3, 11 Blade, 16A, 24VDC, 3PDT, General Purpose

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D5PF2AT1
  • Rexel Part Number:

    527912
  • UPC:

    78211372507

General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

$ 22.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D5PF2AT1

Rexel Part # 527912

UPC 78211372507

UNSPSC 39122326

Amps 16

Base 11-Blade

Family / Style D5

Mounting Socket

Poles 3

Type 3PDT

Volts AC 300

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch