Square D 8501KLD12V53 Relay, Ice Cube, 10A, 240VAC, 24VDC Coil, 2PDT, 11 Blade

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501KLD12V53
  • Rexel Part Number:

    298543
  • UPC:

    78590175607

Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, 11 Blade

$ 45.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501KLD12V53

Rexel Part # 298543

UPC 78590175607

UNSPSC 39122325

Amps 10

Base 11-Blade

Family / Style 8501

Poles 2

Type Relay

Volts AC 240

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch