Square D 8501XO80V03 Relay, Control, 10A, 600VAC, 240VAC Coil, 8P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501XO80V03
  • Rexel Part Number:

    733294
  • UPC:

    785901018544

Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 8-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals

$ 288.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501XO80V03

Rexel Part # 733294

UPC 785901018544

UNSPSC 39122331

Amps 10

Family / Style 8501

IP/NEMA Rating Open

Poles 8

Type Relay

Volts AC 600

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch