Square D 9050JCK26V20 Relay, Timer, 10A, 240VAC, 120VAC Coil, 11 Pin, 2PDT, Off-Delay

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9050JCK26V20
  • Rexel Part Number:

    107263
  • UPC:

    78590103266

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.1 - 10 Minutes

$ 107.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9050JCK26V20

Rexel Part # 107263

UPC 78590103266

UNSPSC 39121519

Amps 10

Family / Style 9050

Mounting Socket

Poles 2

Range 0.1-10 minute

Type Relay

Volts AC 240

Volts AC Control 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch