Square D 9050JCK70V14 Relay, Timer, 10A, 240VAC, 24VAC/DC Coil, 11 Pin, 2PDT, Multi Mode

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9050JCK70V14
  • Rexel Part Number:

    266284
  • UPC:

    78590105389

Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Adjustable Delay, Multiple Modes

$ 173.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9050JCK70V14

Rexel Part # 266284

UPC 78590105389

UNSPSC 39122329

Amps 10

Family / Style 9050

Poles 2

Type Relay

Volts AC 240

Volts AC Control 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch