Allen-Bradley 889M-F12AH-5 Cordset, 12 Pin, M23, Female, Straight Connector, 5 m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889M-F12AH-5
  • Rexel Part Number:

    55910
  • UPC:

    61132080482

Cordset, 12 Pin, M23, Female, Straight Connector, 5 meter, 18 AWG, 300 Volt, 4 Amp

$ 164.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889M-F12AH-5

Rexel Part # 55910

UPC 61132080482

UNSPSC 32151902

Amps 4

Color Yellow

Family / Style 889M

Gender Female

Length 5 m

Type Cordset

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch