Square D 1S8F Transformer, Dry Type, 1KVA, 277 x 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    1S8F
  • Rexel Part Number:

    163586
  • UPC:

    78590101442

Transformer, Dry Type, 1KVA, 277 x 120/240 Volt AC, NEMA 3R

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 1S8F

Rexel Part # 163586

UPC 78590101442

UNSPSC 39121001

Family / Style S8F

IP/NEMA Rating 3R

Phase 1

Poles 3

Type Transformer

Volt Amps 1000

Volts AC 277 x 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch