Allen-Bradley 1492-J120 Terminal Block, 228A, 1000V AC/DC, Gray, 120mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J120
  • Rexel Part Number:

    43327
  • UPC:

    78118075028

Terminal Block, 228 Amp, 1000 Volt AC/DC, Gray, 120 mm, Feed Through, 5 in a Package

$ 32.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J120

Rexel Part # 43327

UPC 78118075028

UNSPSC 39121410

Amps 228

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 6

Type Terminal Block

Volts AC 1000

Volts DC 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch