Acme T113076 Transformer, Buck Boost, 120/240VAC Primary, 16/32VAC Secondary

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    T113076
  • Rexel Part Number:

    170251
  • UPC:

    047503177105

Transformer, Buck Boost, 120/240 Volt AC Primary, 16/32 Volt AC Secondary, 3 KVA

$ 564.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # T113076

Rexel Part # 170251

UPC 047503177105

UNSPSC 39121025

Family / Style T11

IP/NEMA Rating 3R

Mounting Surface

Type Transformer

Volt Amps 3KVA

Volts AC 120/240

Volts DC 16/32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch