Acme AE01-0075 75VA, AE Series CPT

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    AE01-0075
  • Rexel Part Number:

    606286
  • UPC:

    047503696514

75 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.

$ 64.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # AE01-0075

Rexel Part # 606286

UPC 047503696514

UNSPSC 39121026

Family / Style AE

Phase 1

Type Industrial Control

Volt Amps 75

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch