Wago 2016-1201 Terminal Block, Feed Through, 2 Conductor, 16mm, 76A, 550V AC/DC

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    2016-1201
  • Rexel Part Number:

    273664
  • UPC:

    017332076498

Terminal Block, Feed Through, 2 Conductor, 16 mm, Gray, 76 Amp, 550 Volt AC/DC, #2015-1201

$ 5.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 2016-1201

Rexel Part # 273664

UPC 017332076498

UNSPSC 39121410

Amps 76

Color Gray

Conductors 2

Family / Style 2015

Mounting DIN Rail

Size 16 mm

Type Terminal Block

Volts AC 550

Volts DC 550

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch