SE Relays 70-461-1 Mounting Socket, 14 Blade, Screw Terminals, DIN Rail Mount

  • Mfr/Brand Name:

    SE Relays
  • Mfr Number:

    70-461-1
  • Rexel Part Number:

    267885
  • UPC:

Mounting Socket, 14 Blade, 10 Amp, 300 Volt AC, Screw Terminals, DIN Rail Mount, 10 per Package

$ 6.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SE Relays

Mfr Part # 70-461-1

Rexel Part # 267885

UPC

UNSPSC 39121500

Amps 10

Family / Style 70

Mounting DIN Rail

Type Relay

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch