Square D 8501NR45B Relay, Socket, 14 Blade, 10A, 300VAC, DIN Rail Mount, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501NR45B
  • Rexel Part Number:

    255979
  • UPC:

    78590100601

Relay, Socket, 14 Blade, 10 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals

$ 26.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501NR45B

Rexel Part # 255979

UPC 78590100601

UNSPSC 39121547

Amps 10

Base 14-Blade

Family / Style 8501

Mounting DIN Rail

Type Relay

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch