Square D RXZE2M114 Relay, Plug-In, Socket, 14 Blade, 10A, 250V AC/DC, Screw Clamps

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RXZE2M114
  • Rexel Part Number:

    275869
  • UPC:

    78590175804

Relay, Plug-In, Socket, 14 Blade, 10 Amp, 250 Volt AC/DC, Screw Clamps

$ 5.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RXZE2M114

Rexel Part # 275869

UPC 78590175804

UNSPSC 39121547

Amps 10

Base 14-Blade

Family / Style RXZ

Mounting Socket

Poles 4

Type Relay

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch