Allen-Bradley 700-HC22A1 Relay, Miniature Ice Cube, 8-Blade, 2PDT, 10A, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HC22A1
  • Rexel Part Number:

    46396
  • UPC:

    61132078174

Relay, Miniature Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 120 Volt AC

$ 19.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HC22A1

Rexel Part # 46396

UPC 61132078174

UNSPSC 39121515

Amps 10

Family / Style 700-HC

Mounting Socket

Poles 2

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch