Allen-Bradley 700-HC24A2 Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 240VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HC24A2
  • Rexel Part Number:

    23869
  • UPC:

    78118031589

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC

$ 20.92 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HC24A2

Rexel Part # 23869

UPC 78118031589

UNSPSC 39122325

Amps 7

Family / Style 700-HC

Mounting Socket

Poles 4

Type Relay

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch