Allen-Bradley 700-HF34A1 Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HF34A1
  • Rexel Part Number:

    36766
  • UPC:

    66246885013

Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 120 Volt AC

$ 31.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HF34A1

Rexel Part # 36766

UPC 66246885013

UNSPSC 39122325

Amps 12

Family / Style 700-HF

Poles 4

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch