Eaton D2PF4AA Relay, 120V AC Coil, 4PDT, Has Been Replaced By Eaton D2RF4A

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D2PF4AA
  • Rexel Part Number:

    111977
  • UPC:

    782116484539

General Purpose Relay, 120V AC Coil, 4PDT, Contact Rating: 10 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D2RF4A

$ 17.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D2PF4AA

Rexel Part # 111977

UPC 782116484539

UNSPSC 39121515

Amps 10

Base 14-Blade

Mounting Socket

Poles 4

Type 4PDT

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch