GE 420MPA044J Relay, 4P, 5A, Plug-In, 14 Blade, 120VAC Coil, Ice Cube

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    420MPA044J
  • Rexel Part Number:

    588207
  • UPC:

    78316660323

Relay, 4-Pole, 5 Amp, Plug-In, 14 Blade, 120 Volt AC Coil, Ice Cube, 240 Volt AC

$ 10.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 420MPA044J

Rexel Part # 588207

UPC 78316660323

UNSPSC 39121515

Amps 5

Family / Style CR420M

Mounting Socket

Poles 4

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch