Square D 8501RS34V20 Relay, Ice Cube, 5A, 240VAC, 120VAC Coil, 4PDT, 14 Blade

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501RS34V20
  • Rexel Part Number:

    256198
  • UPC:

    78590103188

Relay, Ice Cube, 5 Amp, 240 Volt AC, 120 Volt AC Coil, 4-Pole Double Throw, 14 Blade

$ 53.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501RS34V20

Rexel Part # 256198

UPC 78590103188

UNSPSC 39121515

Amps 5

Base 14-Blade

Family / Style 8501

Mounting Socket

Poles 4

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch