Square D 8501RS44V14 Relay, Ice Cube, 10A, 240VAC, 24VAC Coil, 4PDT, 14 Blade

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501RS44V14
  • Rexel Part Number:

    256275
  • UPC:

    78590113716

Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt AC Coil, 4-Pole Double Throw, 14 Blade

$ 44.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501RS44V14

Rexel Part # 256275

UPC 78590113716

UNSPSC 39122325

Amps 10

Base 14-Blade

Family / Style 8501

Mounting Socket

Poles 4

Type Relay

Volts AC 240

Volts AC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch