Square D 8501RSD34V51 Relay, Ice Cube, 5A, 240VAC, 12VDC Coil, 4PDT, 14 Blade

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501RSD34V51
  • Rexel Part Number:

    256659
  • UPC:

    78590132468

Relay, Ice Cube, 5 Amp, 240 Volt AC, 12 Volt DC Coil, 4-Pole Double Throw, 14 Blade

$ 53.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501RSD34V51

Rexel Part # 256659

UPC 78590132468

UNSPSC 39122325

Amps 5

Base 14 Blade

Family / Style 8501

Mounting Socket

Poles 4

Type Relay

Volts AC 240

Volts DC Control 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch