Square D RPM42BD Relay, Plug-In, 15A, 24VDC Coil, LED, Test Button, Lock-Down Door

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RPM42BD
  • Rexel Part Number:

    276289
  • UPC:

    78590170150

Relay, Plug-In, 15 Amp, 24 Volt DC Coil, 8 Blade, LED, Test Button, Lock-Down Door, 4 Normally Open, 4 Normally Closed, 10 per Package

$ 10.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RPM42BD

Rexel Part # 276289

UPC 78590170150

UNSPSC 39122326

Amps 15

Base 14-Blade

Family / Style RPM

Mounting Socket

Poles 8

Type Relay

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch