Square D RPM42F7 Relay, Plug-In, 15A, 120VAC Coil, LED, Test Button, Lock-Down Door

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RPM42F7
  • Rexel Part Number:

    276290
  • UPC:

    78590170833

Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 14 Blade, LED, Test Button, Lock-Down Door, 4 Normally Open, 4 Normally Closed, 10 per Package

$ 10.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RPM42F7

Rexel Part # 276290

UPC 78590170833

UNSPSC 39121516

Amps 15

Base 5-Blade

Family / Style RPM

Mounting Socket

Poles 8

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch