Square D RXM4AB2BD Relay, Plug-In, 8A, 24VDC Coil, LED, Test Button, Lock Down Door

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RXM4AB2BD
  • Rexel Part Number:

    275761
  • UPC:

    78590175811

Relay, Plug-In, 8 Amp, 24 Volt DC Coil, LED, Test Button, Lock Down Door, 14 Blade, 10 per Package

$ 6.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RXM4AB2BD

Rexel Part # 275761

UPC 78590175811

UNSPSC 39122326

Amps 8

Base 14-Blade

Family / Style RXM

Mounting Socket

Poles 4

Type Relay

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch