Pass & Seymour PSL615-C Locking Connector, 15A, 250V, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    PSL615-C
  • Rexel Part Number:

    117514
  • UPC:

    78500723668

Twistlock Connector, 15 Amp, 250 Volt, NEMA L6-15R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Extra Hard Use, Black Back, White Front Body.

$ 28.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # PSL615-C

Rexel Part # 117514

UPC 78500723668

UNSPSC 39121403

Amps 15

Color Black/White

NEMA Configuration L6-15

Poles 2

Type Connector

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch