Leviton 115CR 15 Amp Connector, 125V, 1-15R, Rubber, Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    115CR
  • Rexel Part Number:

    367600
  • UPC:

    078477841112

15 Amp-125 Volt; NEMA 1-15R. 2 Pole-2 Wire Connector,round Dead Front, Polarized, Black Rubber W/ Vinyl Insert, Face And Clamps

$ 583.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 115CR

Rexel Part # 367600

UPC 078477841112

UNSPSC 39121402

Amps 15

Color Black

Material Rubber

NEMA Configuration 1-15

Poles 2

Type Connector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch