Leviton 5269-PLC 15 Amp Connector, 125V, 5-15R, Nylon, Black/White, Indication

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5269-PLC
  • Rexel Part Number:

    45972
  • UPC:

    078477077108

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Power Light - Black-White.

$ 3,694.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5269-PLC

Rexel Part # 45972

UPC 078477077108

UNSPSC 39121402

Amps 15

Color Black/White

Material Nylon

NEMA Configuration 5-15

Poles 2

Type Power Indication

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch