Woodhead 1547 Connector, Rubber, 15A, 125V, NEMA 5-15R, Yellow

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    1547
  • Rexel Part Number:

    81859
  • UPC:

    786788703028

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

$ 19.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 1547

Rexel Part # 81859

UPC 786788703028

UNSPSC 39121402

Amps 15

Color Yellow

Family / Style Super-Safeway

Material Rubber

NEMA Configuration 5-15

Poles 2

Type Connector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch