Lutron SC-1PS-SG Satin Color 1-pole Switch

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-1PS-SG
  • Rexel Part Number:

    167594
  • UPC:

    027557508346

Switch, Lutron, Diva, Satin Colors, General Purpose, Special Features: No Derating Required If Ganged, For All Sources And Motor Loads, Ul Listed, 120/227 Vac,15 Amp, 1 Pole, Actuator: Push Paddle Turns On/off, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Desert Stone, Designer Style, Satin Wall Plate Finish, 60hz, Load: Dimmable Compact Fluorescent (cfl)/electronic Low Voltage/0-10 Vdc Fluorescent/3-wire Fluorescent/3-wire Hi-lume Led/incandescent/halogen/magnetic Lowvoltage Lighting

$ 10.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-1PS-SG

Rexel Part # 167594

UPC 027557508346

UNSPSC 39122226

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch