Pass & Seymour 885-I Decora Duplex Receptacle, 15A, 125V, Ivory, 5-15R

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    885-I
  • Rexel Part Number:

    113897
  • UPC:

    785007885019

Duplex Receptacle, Decora, 15 Amp, 125 Volt, NEMA 5-15R, TradeMaster, 2 Pole, 3 Wire, Ivory.

$ 541.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # 885-I

Rexel Part # 113897

UPC 785007885019

UNSPSC 39121704

Amps 15

Color Ivory

NEMA Configuration 5-15

Poles 2

Type Receptacle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch