Leviton 1754-ILW Illuminated Dual Rocker Switch, 15A, 120V Switches

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    1754-ILW
  • Rexel Part Number:

    42759
  • UPC:

    078477813096

Individual Switches 15 Amp, 120 Volt/device Total 20 Amp, 120 Volt. 2 Switch Combination, Rocker Style, Illuminated, Light is ON when top rocker is OFF, W/ Screw Terminals And Push-in Wiring. White.

$ 2,338.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 1754-ILW

Rexel Part # 42759

UPC 078477813096

UNSPSC 39121553

Amps 15

Color White

Type Rocker Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch