Pass & Seymour PSL715-P Locking Plug, 15A, 277V, L7-15P, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    PSL715-P
  • Rexel Part Number:

    117597
  • UPC:

    78500723661

Locking Plug, 15 Amp, 277 Volt, NEMA L7-15P, Extra Hard Use Spec Grade, 2 Pole, 3 Wire, Cord Range: .385" - 1.15", Black.

$ 18.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # PSL715-P

Rexel Part # 117597

UPC 78500723661

UNSPSC 39121403

Amps 15

Color Black/White

NEMA Configuration L7-15

Poles 2

Type Plug

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch