Leviton 15659-VY 15 Amp Plug, 250V. 6-15R, Nylon, Yellow, Industrial Grade, Python

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    15659-VY
  • Rexel Part Number:

    303945
  • UPC:

    078477055250

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Python - High Visibility Yellow

$ 2,234.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 15659-VY

Rexel Part # 303945

UPC 078477055250

UNSPSC 39121421

Amps 15

Color Yellow

Family / Style Python

Material Nylon

NEMA Configuration 6-15

Poles 2

Type Plug

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch