Leviton 4720-C Locking Plug, 15A, 125V, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    4720-C
  • Rexel Part Number:

    44393
  • UPC:

    078477795491

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

$ 1,300.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 4720-C

Rexel Part # 44393

UPC 078477795491

UNSPSC 39121402

Amps 15

Color Black/White

NEMA Configuration L5-15

Poles 2

Type Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch