Leviton 515PV 15 Amp Plug, 125V, 5-15P, PVC, Yellow, Commercial Grade

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    515PV
  • Rexel Part Number:

    43532
  • UPC:

    078477841242

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Grounding - Yellow.

$ 315.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 515PV

Rexel Part # 43532

UPC 078477841242

UNSPSC 39121402

Amps 15

Color Yellow

Material PVC

NEMA Configuration 5-15

Poles 2

Type Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch