Leviton 5256-VY 15 Amp Plug, 125V, 5-15P, Nylon, Yellow, Industrial Grade, Python

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5256-VY
  • Rexel Part Number:

    46464
  • UPC:

    078477056011

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Yellow.

$ 837.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5256-VY

Rexel Part # 46464

UPC 078477056011

UNSPSC 39121402

Amps 15

Color Yellow

Family / Style Python

Material Nylon

NEMA Configuration 5-15

Poles 2

Type Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch