Leviton 5266-CA 15 Amp Angled Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5266-CA
  • Rexel Part Number:

    41832
  • UPC:

    078477795309

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.

$ 1,445.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5266-CA

Rexel Part # 41832

UPC 078477795309

UNSPSC 39121402

Amps 15

Color Black/White

Material Nylon

NEMA Configuration 5-15

Poles 2

Type Angle Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch