Woodhead 24W49 15A, 250V, Watertite Locking Plug, Yellow

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    24W49
  • Rexel Part Number:

    58599
  • UPC:

    786788700706

15 Amp, 250 Volt, 2P3W, Watertite Locking Plug, NEMA L6-15, Yellow

$ 19.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 24W49

Rexel Part # 58599

UPC 786788700706

UNSPSC 39121402

Amps 15

Color Yellow

NEMA Configuration L6-15

Poles 2

Type Plug

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch